Anti-Flame Bib Trousers, 2861


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Durable bib trousers with practical pockets for your tools. Reflective details on legs, front and back for increased visibility. Industrially washable. The fabric has an arc rating of IEC/EN 61482-1-1 ATPV 16, 0 cal/cm². Certified according to EN 1149-5, IEC 61482-2 class 1. EN ISO 11612 A1, B1, C1, E1, F1, EN ISO 11611 class 1 A1. EN 13034 PB type 6. ATPV: 16, 0 cal/cm², HAF: 82, 0%

Feature Attributes

Colour:
Black/Grey
Product Type:
Bib Overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome