Best Value Trouser


£19.99 Inc VAT (20%)

See 5 Product Variants
£19.99

Description

Key Features:
• Adult (Unisex)
• One Back Pocket
• Classic Fit
• 180gsm
• Regular Length 81cm
• Best Value Chef Trouser
• 65% Polyester 35% Cotton
• Chef Trouser
• Maximum 40 Degrees C - Not Laundry Proof Tunnelled Elastic Waist With Drawstring
• Low Cost
• WRAP

Feature Attributes

Colour:
Black
Fabric:
Woven Twill
Certification:
WRAP
Fabric Composition:
65% Polyester, 35% Cotton
Gender:
Men
Product Type:
Chefs Trouser
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome