Casual Ringspun Blended Core 280 Jogpants Regular


Select
Select
£8.39 Inc VAT (20%)


See all variants from £8.39

Description

Key Features:
• Adult (Unisex)
• Sweat Pant
• 280gsm
• Ringspun Blended Core Jogpant Regular
• Wide Elasticated Triple Stiched Cuffed Leg
• Regular Fit
• 60% Cotton 40% Recycled Polyester
• Self Fabric Pockets
• Premium Tear Away Label
• Brushed Back Three Thread Fleece
• Regular And Tall Leg Lengths
• BCI Ringspun Cotton With Recycled Polyester
• Elasticated Waistband
• Self Colour Inner Drawcords
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Sedex, GRS Polyester, BCI Cotton

See full description

Feature Attributes

Fit:
Regular
Product Type:
Fleece Jogpants
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome