Condor Combat Trouser Royal


Select
£23.99 Inc VAT (20%)
4% off


See all variants from £23.99

Description

STYLE: 2500

SIZES: 28” - 52"*

*Navy and Black: 28" - 60"

FABRIC: 65% polyester/35% cotton

WEIGHT: 245gsm

• Best selling, multi-functional and hard wearing trouser

• Internal kneepad pocket

• Slight elastication at sides of waistband – very comfortable to wear

• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)

• Heavy duty, non-scratch fixing stud on waistband

• Triple stitched on all main seams for ultimate strength

• High quality brass YKK zip with lifetime guarantee

• 3 leg lengths: Short (29”) , Regular (32”) , Tall (35”)

See full description

Feature Attributes

Colour:
Royal
Product Type:
Combat Trousers
Gender:
Men
Fit:
Regular
Material:
Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome