Condor Combat Trousers H-V Bands


Select
Select
£26.99 Inc VAT (20%)
Up to 10% off


See all variants from £26.99

Description

Our best selling combat trouser with reflective tape has been improved to be more stylish whilst ensuring increased reflectivity improves your visibility to others.
Best selling, multi functional, hardwearing trouser
Internal kneepad pocket
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile phone pocket on thigh
Heavy duty non-scratch fixing stud on waistband
Triple stitched on main seams for ultimate strength
High quality brass YKK zip with lifetime guarantee
Leg lengths - S (29") , R (32") , T (35")
Two Hi-Vis 50 mm reflective bands on each leg.

See full description

Feature Attributes

Product Type:
Combat Trousers
Gender:
Unisex
Material:
Polyester/Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome