Fire Retardant Anti-Static Trousers


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

* EN 343 2003 + A1:2007* EN 471 2003 + A1:2007* EN ISO 14116 : 2008 Index 1* EN 1149-5:2008 EN 1149-3:2004* Flame Retardant Anti static Hi Vis Trousers* Elasticated Waist * 2 side slits* High frequency welded seams* Press stud ankle adjustments* Reflective bands on each leg

Feature Attributes

Colour:
Saturn Yellow
Fabric Weight:
0.2983 kg
Height:
510 mm
Width:
400 mm
Length:
590 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome