0
1

Fire Retardant Trousers


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

* 300 Gram cotton drill fabric with flame retardent treatment* Brass zip fly* Button waistband fastening* 7 Belt loops* Two vertical side seam access pockets* Plain backand hips* FR logo embroidered to left hip* Conform to :-ISO11612 A1 B1 C1 - Protection against heat and flameISO11611 CLASS 1 A1 - Protective clothing for use in welding

Feature Attributes

Colour:
Orange
Height:
160 mm
Width:
340 mm
Length:
400 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome