Conforms to EN ISO 20471: 2013 class 1, EN343: 2003 + A1:2007 class 3.RIS-3279-TOM (orange only).Waterproof.Elasticated waistband.Side access slits.Two reflective bands around legs.Open leg ends with stud adjusters.Branding on right pocket.