Ladies Iris Straight Leg Trousers


£26.99 Inc VAT (20%)

See 18 Product Variants
£26.99

Description

Easy care fabric.Straight leg.Front zip fly.Cross over deep waistband with two button closure.Domestic wash 40°C.

Feature Attributes

Product Type:
Trousers
Material:
100% polyester plain weave
Colour:
Black
Gender:
Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome