Regatta Ladies Ada Stretch Holster Trousers


£69.99 Inc VAT (20%)

See 7 Product Variants
£69.99

Description

Made from at least 30% recycled polyester.Woven four-way stretch fabric.Water repellent finish.Part elasticated waistband with belt loops.Zip fly with button over.Detachable holster pockets with slide system for optional use.Two side pockets.Two rear pockets.Side leg multi-use cargo pockets with contrast zip pulls.Ripstop stretch fabric to outer thigh, lower leg and seat panels.Cordura® top loading knee pad pockets.Reinforced seams with triple stitching.Branded.

Feature Attributes

Gender:
Women
Material:
100% polyester
Product Type:
Trousers
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome