Super B-Dri Trousers


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Polyester with PU coating, Overtrousers with elasticated waist, Studded ankles

Feature Attributes

Colour:
Navy Blue
Length:
350 mm
Fabric Weight:
0.59 kg
Width:
260 mm
Height:
370 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome