Velour Track Pants Powder Blue Female


£51.99 Inc VAT (20%)

See 2 Product Variants
£51.99

Description

Straight leg diamante embellished tracksuit bottoms in classic velour. Pair with the matching track top for a full iconic Juicy Couture tracksuit.
Adjustable drawstring waist
Front seam through front leg.
Zip pockets
'JC' diamante logo to front hip.

Feature Attributes

Gender:
Women
Fastening Method:
Slip On
Fitting:
Standard
Colour:
Powder Blue
Upper Material:
95% Polyester 5% Elastane
Material:
95% Polyester 5% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome