1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Trousers

Women's Frame Retardant Base Layer Long Johns


See all variants from
£35.99Inc VAT (20%)
See all variants from £35.99

Description

These women's flame retardant base layer long johns are part of our ultra-comfortable underwear range for additional protection.
200 gsm 58% Protex™ / 39% cotton / 3% elastane inherent modacrylic fabric
Approved to EN ISO 11612 A1, B1, C1; EN ISO 13688
The lightweight fabric provides comfort and durability
Wide elasticated waistband and ankle cuffs for flexible, comfortable and close fit to provide maximum flame retardant protection
Washable at 40° and industrial laundering
Can be worn with WMP07F women's flame retardant base layer underwear top with long sleeves for full protection. Should not be worn in isolation and only under approved flame retardant outerwear.

See full description

Feature Attributes

Colour:
Navy