Women's Hi-Vis 4-Way Stretch Maternity Trousers, 7100


Select
Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

Blåkläder's revolutionary maternity trousers are here at last. Soft, comfortable and hard-wearing work trousers that are intended to facilitate physical work for as long as possible into the pregnancy. Clothing or pregnancy should not be an obstacle to working. And that's where the 7100 comes in. These Hi-Vis trousers are crafted from comfortable 4-way-stretch fabric and are scratch-free with a magnetic fastening instead of a zip on the pockets. Loops at the waist for a belt, so that the optional nail pocket can be added. Certified under the EN ISO 20471 standard, Class 2 high visibility protective clothing. Certified under the EN ISO 20471 standard, Class 2 high visibility protective clothing

Feature Attributes

Material:
94% polyester, 6% elastane, 4-way stretch, 320g/m²
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome