Women's Multinorm Inherent Trousers, 7188


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description

Flame retardant women's trousers fitted with smart pockets that meet the certification requirements. The fabric is an inherent ripstop material with good tear strength which allows the trousers to withstand tough requirement in exposed environments. CORDURA®/Kevlar®/Protal® reinforcement in the knees and double material in the pockets increases wear-strength and the garment life. Certified to EN ISO 20471 Class 1: EN 13034 PB (6) : EN 1149-5: EN ISO 11611 Class 1 A1, A2: EN ISO 11612 A1, A2, B1, C1, E3, F1 and IEC 61482-2 Class 1. ATPV: 11, 9 cal/cm², HAF: 79, 3%, LOI: 29, 6%

Feature Attributes

Colour:
Navy Blue/Hi-vis Yellow
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome