Comfortable flame-resistant trousers with women's fit and stretch function. The ideal work trousers with a high level of comfort for people who work in exposed environments. Fitted with hanging pockets and smart details such as stretch panels for increased freedom of movement and flexibility. The oil, dirt and water repellent fabric is inherent with high wear resistance. CORDURA®/Kevlar®/Protal®- reinforcement on the knees, folding ruler and knife pocket with space for a phone. Certified to EN ISO 20471 EN 1149-5 EN ISO 11612 and IEC 61482-2. Arc rating: 10. ·7 cal/cm² (applies to the stretch material)