Ideal work trousers in women's fit with high comfort for you who work in exposed environments. Equipped with smart details such as stretch panels for increased mobility and flexibility. The fabric is inherent with high durability. CORDURA®/Kevlar®/Protal® reinforcement on knee. Ruler and knife pocket and leg pocket with space for a telephone. Especially well suited for, for example, electricians and similar professional categories. Certified according to EN ISO 20471 class 1: EN 1149-5: EN ISO 11612 A1, B1, C1, F1 and IEC 61482-2 APC 1. Arc rating: 10. ·7 cal/cm² (applies to the stretch material) EN 14404: 2004 + A1: 2010 together with knee pads 4027 and 4057