0
1
2
3
4
5
6
7

Lockout Blocking Arms


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

The Universal Lockout device is designed to "Lock Out" quarter turn valves of varying sizes and geometric handle dimensions (round, square, flat). For process safety control requirements (non-lockout applications) the Universal Lockout device can lock valves in the off, on and throttled positions. The Universal device is made of durable super-tough nylon and stainless steel materials. The device is strong, lightweight, and resistant to most chemicals.

Feature Attributes

Colour:
Red
Material:
Nylon
Lockout Type:
Blocking Arm
Finish:
Vinyl Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome