Open Cuff Comfort Grip Fixed Crutch - Red


£34.99 Inc VAT (20%)

See all variants from £34.99

Description

These red Flexyfoot Comfort Grip Open Cuff Crutches offer reassuring support and assistance to those with limited mobility or people that are recovering from an injury. They have a number of features that benefit the user when out and about providing real confidence and independence.

The comfort grip handle is designed to spread the weight of the user more evenly through the palm which in turn alleviates pressure and impact in the hand and wrist.

Furthermore, each crutch is equipped with the revolutionary, uniquely designed Flexyfoot ferrule. The ferrule has flexible bellows that absorb shock when contact is made with a surface dramatically minimising discomfort in the arm and upper body.

Additionally, the hardwearing foot tread offers up to 50% more grip than a traditional ferrule and remains fully in contact with the ground at all times ensuring maximum traction.

The crutches are height adjustable allowing the individual to choose the perfect height for their needs.

Feature Attributes

Length:
25 cm
Colour:
Red
Height:
92 cm
Width:
15 cm
Weight:
0.8 g
Maximum User Weight:
13 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome