Aisle Markers, Numbers, Magnetic


£32.99 Inc VAT (20%)

See all variants from £32.99

Description

High visibility bay and aisle markers for clear identification throughout the warehouse, and other workplaces.

Features and Benefits:
•An aluminium section with a magnetic edge enables the marker to be fixed onto racking, without the need for drilling
•When locations need to be changed the markers can easily be lifted and relocated

Typical Applications:
•Warehouses
•School and library document display

See full description

Feature Attributes

Material:
Aluminium
Pack Quantity:
1
Width:
167 mm
Colour:
Yellow/Black
Length:
260 mm
Fixing Method:
Push-on