Property Of/Asset No - Labels


£17.99 Inc VAT (20%)

See all variants from £17.99


Description unavailable

Feature Attributes

Material:
Sav
Depth:
0.07 mm
Colour:
Red/White
Length:
25 mm
Type:
Labels
Installation:
Self Adhesive
More attributes