Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.29 | 0% |
5 - 9 | £11.68 | 5% |
10 + | £11.06 | 10% |
GYS Welding Gauntletsare made from cowhide leather with inner lining that protects against heat.Assembly, American type with webbed thumb. The major and annular are separately applied (sewn separately to the rest of the palm) .The cuffs are fully lined with cotton canvas and are neatly finished off with edging.The wide cuff makes them easy to remove once your finished.Suitable for MMA/MIG-MAGWelding.Conforms to EN 388, EN 407 EN 12477, and EN ISO 21420 Standards.Specifications:Max. Temp: 250C.Overall Length: 35cm.Cuff Length: 14cm.Size: 10.