Swarm A20 Auto-Darkening Welding Helmet 0700102010

Order Code: ZT4013212S

£102.99 Inc VAT (20%)


Description

Introducing the ESAB Swarm A20 Auto-Darkening Welding Helmet, the perfect solution for welders of all levels who demand the best in protection and performance. This lightweight and durable helmet features an advanced auto-darkening filter (ADF) that automatically darkens to the selected shade (9-13) when an arc is struck, protecting your eyes from harmful UV and IR radiation. The large viewing area (93 x 43 mm) provides excellent visibility, while the fast switching time (0.1 milliseconds) ensures that you never miss a beat.

Benefits:
Superior protection: The ESAB Swarm A20 provides superior protection for your eyes from harmful UV and IR radiation, thanks to its advanced ADF
Exceptional comfort: The lightweight and well-balanced design of the ESAB Swarm A20 ensures that you can wear it comfortably for hours on end
Enhanced visibility: The large viewing area (93 x 43 mm) provides excellent visibility, even in low-light conditions
Fast switching time: The fast switching time (0.1 milliseconds) ensures that you never miss a beat, even when welding at high speeds
Versatility: The ESAB Swarm A20 is suitable for a wide variety of welding applications, making it the perfect choice for any welder

Features
ADF viewing area: 93 x 43 mm (3.6 x 1.7 in.)
Shade range: DIN 9–13 (adjustable)
Grind Mode
CE Optical class: 1/1/1/2
Arc sensors: 2
Fully-adjustable delay and sensitivity settings
Replaceable 1 x CR2032 battery
Low battery indicator LED
ADF test button

Applications
Stick welding
MIG welding
TIG welding
Flux-cored arc welding (FCAW)
Gas metal arc welding (GMAW)
Submerged arc welding (SAW)

Order your ESAB Swarm A20 Auto-Darkening Welding Helmet 0700102010 today and experience the difference that superior protection and performance can make. With its advanced ADF, large viewing area, fast switching time, and comfortable design, the ESAB Swarm A20 is the ultimate welding helmet for any welder.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome