Techno 11 True Color Welding Helmet

Order Code: ZT5534643S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 +£39.476%


Description

TheGYS Techno 11 TRUE COLOR Welding Helmetprotects the welder's face and eyes from UV, infrared and splashes.Fully automatic, the mask switches from clear to tinted in a fraction of a second, as soon as it is primed.TRUE COLOR technology provides more realistic and detailed colour reproduction than conventional filters. Supplied with a headband, it frees the welder's hands and offers all the comfort needed for welding work.Conforms to the following standards: EN 175B/EN 166/EN 379.Specifications:Fields of Application: MMA 10-150/TIG 10-175/MIG-MAG 10-200.Fast Dimming Speed: 0.06/ms.Time to Return Clear: 0.35 seconds.UV/IR Protection Level: 15.Tint: Light 3*, Dark 11.Field of View: 98 x 35mm.Power: Solar.Weight: 396g.*Light shade 3: excellent visibility in the clear for weld preparation.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome