Vinyl Tape 471 White 50mm x 33m


Select
£35.99 Inc VAT (20%)
Up to 10% off


See all variants from £35.99

Description

3M™ Vinyl Tape 471 is commonly used for marking hazard areas and aisles. A cost effective alternative to paint, the vivid range of colours available are ideal for colour-coding and decorating in a range of settings.

Features and Benefits
• Maintains vivid colour even when exposed to abrasion and solvents
• Rubber adhesive provides excellent holding strength on many surfaces
• Allows fast and easy application to a variety of surfaces
• Easy removal with no adhesive transfer makes cleanups efficient
• Available in many distinctive colours (yellow,red, white green, and blue)

Typical Applications
• Marking aisles and corridors in a range of settings
• Highlighting safety hazards on walls, stairs, and pipes
• Masking for paint applications
• Surface protection

See full description

Feature Attributes

Material:
Vinyl
Roll Width:
50 mm
Roll Length:
33 m
Tape Type:
Lane Marking Tape
Adhesive Type:
Rubber
Application Area:
Internal
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome