Ultralight-combi Lightweight Folding and Telescopic Channel Ramps


£859.99 Inc VAT (20%)

See all variants from £859.99

Description

Exceptionally well crafted in anodised aluminum, the Ultralight channel ramps offer an outstanding combination of compact storage and ease of use
Very compact for storage
Extremely portable

THIS UNIQUE LIGHTWEIGHT CHANNEL RAMP IS BOTH FOLDING AND TELESCOPIC, MAKING IT ONE OF THE MOST VERSATILE RAMPS ON THE MARKET. ALSO AVAILABLE IN AN EVEN WIDER CHANNEL OPTION.
Your benefits:
Use straight or folded over a threshold depending on the need!
Low kerbs and long bevel sides greatly increase clearance for scooters and power chairs
Good choice for bridging a threshold with unequal levels each side
Wide channels as standard, with extra-wide options for larger mobility devices (see PCW codes)
Up to an incredible 3m long
Incredibly compact for storage and stowing in a vehicle
Simple solution for going up and over PVC thresholds
Great for handling cross-slopes – each half can be adjusted to any length and set at different lengths from each other if required
Seriously lightweight – only carry one half at a time
Great for standard wheelchairs and four wheel scooters
Commonly used for residential and vehicle access
Separate halves allow lighter carrying
Great for narrow doorways

See full description

Feature Attributes

Colour:
Silver
Warranty:
2 year
Overall Width:
19 cm
Lifespan:
10Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome