Shelf Bin Polypropylene, Red


£119.99 Inc VAT (20%)

See all variants from £119.99

Description


Description unavailable

Feature Attributes

External Height:
100 mm
Temperature Resistance Range:
-20 °C To +90 °C
Material:
Polypropylene
Colour:
Red
Supplied:
Assembled
Material Properties:
Chemical, Oil and Grease Resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome