1. Storage & Handling/
  2. Lifting, Pulling & Positioning/
  3. Slings/
  4. Chain Slings
Four Leg Chain Sling

Four Leg Chain Sling


11 Variants From
£179.99

Inc VAT (20%)

Up to 5% off
See 11 Product Variants
£179.99

Description

Four Leg Chain Sling
All general purpose slings should be rated by the uniform load method as stated. BS EN 818-4.
Chain length 2 metres.
Available in following combinations:
Single Leg Chain Sling with Safety Hook.
Single Leg Chain Sling with Grab Shortening Hook.
Single Leg Chain Sling with Self Locking Hook.
Single Leg Chain Sling with Self Locking Hook and Grab Shortening Hook.

See full description

Feature Attributes

Chain Length:

2 m

Standards Met:

BS EN 818-4 Grade 8

Number of Legs:

Four Leg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome