Door Tool Charging Locker


£559.99 Inc VAT (20%)

See 3 Product Variants
£559.99

Description

In Charge lockers are specifically designed to help overcome the risk of theft and health and safety issues by offering safe and protected power points. Simply place the unit in a convenient location, plug the unit into a power point and the lockers are ready for use.
Riveted/welded cold rolled mild steel construction. Durable epoxy powder coated for a high quality chip-resistant finish and includes Activecoat antibacterial coating.

Camlock fitted as standard.

Each compartment is fitted with a single standard UK 3 pin plug socket. All doors are independently earthed to the locker body. Power lead is supplied with fitted RCD plug. Supply voltage 230V. Also includes vented doors to reduce heat build up within the compartment.

Feature Attributes

Product Type:
Tool Charging Locker
Number of Doors:
4
Finish:
Epoxy powder coated
Supply Voltage:
230 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome