Laptop Charge Locker


£649.99 Inc VAT (20%)

See all variants from £649.99

Description

With trailing cables, the risk of theft and health & safety issues, finding access to safe and protected power points is a common problem in today's workplace.
In ChargeTM Lockers are specifically designed to help overcome this and provide a secure, easy and safe solution.

- A choice of sizes to suit many applications, all with locking and colour options.
- Lockers are fully portable as a single unit - simply place the unit in a convenient location, plug the unit into a power point and the lockers are ready for use.
- Each shelf has an additional front-to-rear reinforcing box section to strength.
- All doors are independently earthed to the locker body.
- Each compartment is fitted with either one or two standard UK three-pin sockets depending on the locker size.
- Power lead is supplied with fitted RCD plug.
- Lead plugs into the In ChargeTM Locker enabling easy replacement of the lead if damaged.
- Supply Voltage 230v.
- The maximum current consumption in normal use is 13 amp.
- All painted components are protected with BioCote.
- BioCote is a patent-protected microbial powder coating which inhibits the growth of potentially lethal bacteria and fungi.

See full description

Feature Attributes

Product Type:
Laptop Charge Locker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome