Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Parts Storage
/
Compartment Boxes
Cupboard with Sliding Perfo Panels
By cubio
See all variants from
£2,199.99
Inc VAT (20%)
Up to 16.5% off
See all variants from
£2,199.99
Description unavailable
Feature Attributes
Width:
1050 mm
Depth:
650 mm
Product Type:
Cupboard
Colour:
RAL 7016 Anthracite Grey
Capacity:
1.5 Tonne