Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Conveyor Rollers
Plastic Conveyor Roller, Roller 50mm, Sprung Axle
By GURA
5 Variants From
£69.99
Inc VAT (20%)
See 5 Product Variants
£69.99
Description
Description unavailable
Feature Attributes
Product Type:
Conveyor Rollers
Supplied:
Assembled
Roller Diameter (D):
50 mm
Material:
Plastic
Roller Diameter:
50 mm
Axle Diameter:
10 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome