Socket Mounted Swing Jib Cranes


£2,999.99 Inc VAT (20%)

See all variants from £2,999.99

Description

Used where access is difficult or where space is at a premium.Full 360° rotation, ideal for machine workshops.3 position jib with 2 position locking pins allowing for extra low pick-up to medium height lift and medium pick-up to a maximum height lift.Column height from floor - 1690mm.Weight - 150kg.Extra sockets can be fitted, enabling one swing jibcrane to be used at several locations.Colour: Red.

Feature Attributes

Colour:
Red
Product Type:
Swing Jib Crane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome