0
1
2
3
4

05719 Large Cylinder Welding Trolley

Order Code: ZT3288708S

£144.99 Inc VAT (20%)


Description

The SIP Large Cylinder Welding Trolley is compatible with the SIP AUTOPLUS ECO 200 (05723) and SIP AUTOPLUS ECO 180 (05724) MIG Inverter Welders, holding larger gas cylinders up to 99kg in weight on the rear-facing footplate.

Cylinders can be secure at two points on the trolley via robust pull-through chains, while large solid wheels ensure great movability around the workshop.

• Compatible with SIP AUTOPLUS ECO Inverter Welders
• Heavy-duty wheel-mounted trolley with all-steel design
• Holds larger cylinders up to 99kg on rear-facing plate
• Cylinders can be secured with pull-through chains
• Large solid wheels ensure great movability
• SIP 2-Year Standard Silver Warranty

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome