Inc VAT (20%)
Single handle to aid manoeuvrability.Gas cylinder bottle sizes: 230mm and 275mm dia.Blue epoxy coated steel frame.250kg capacity.Steel link retaining chain.On 200mm dia. solid rubber tyred roller bearing wheels.Made in UK.
Wheel Diameter:
200 mm
Frame Material:
Steel
Weight Capacity:
250 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy