Inc VAT (20%)
For gas cylinders 380mm dia. x 1250mm.250kg load capacity.Twin handles with hand grips.Solid, flat footplate.Steel link retention chain.Epoxy coated steel frame.Optional 3 wheel supported base.On 260mm dia. pneumatic or 200mm solid rubber tyred wheels.Overall H x W: 1400 x 700mm.Made in UK.
Load Capacity:
250 kg