Hannspree HL 400 UPB. Product design: Digital signage flat panel. Display diagonal: 100.3 cm (39.5") , Display technology: LCD, Display resolution: 1920 x 1080 pixels, Display brightness: 300 cd/m², HD type: Full HD. Operating hours (hours/days) : 12/7. Product colour: Black