Aluminium Dollies, Effective Height 160mm


£369.99 Inc VAT (20%)

See all variants from £369.99


Description unavailable

Feature Attributes

Wheel Diameter:
125 mm
Product Type:
Dollies
Wheel Type:
Solid Rubber Tyres
Supplied:
Assembled
Material:
Aluminium
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome