Dolly, Konga Series 300


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Frame Material:
Steel
Material:
Steel
Overall Height:
260 mm
Capacity:
500 kg
Finish:
Painted
Wheel Diameter:
200 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome