Dolly, MDF Laminate


Select
£349.99 Inc VAT (20%)


See all variants from £349.99


Description unavailable

Feature Attributes

Material:
Steel
Overall Height:
260 mm
Capacity:
500 kg
Finish:
Galvanised
Load Capacity:
500 kg
Wheel Diameter:
200 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome