Electro Galvanized Dollies


£449.99 Inc VAT (20%)

See all variants from £449.99


Description unavailable

Feature Attributes

Material:
Steel
Capacity:
500 kg
Load Capacity:
500 kg
Wheel Diameter:
200 mm
Number of Wheels:
4
Wheel Material:
Polypropylene centre, solid rubber tread
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome