Euro Box Dolly with Open Angle Top


£219.99 Inc VAT (20%)

See all variants from £219.99


Description unavailable

Feature Attributes

Material:
Steel
Colour:
Blue
Overall Height:
182 mm
Capacity:
250 kg
Finish:
Painted
Wheel Diameter:
125 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome