Konga Series 300 Dollies


£409.99 Inc VAT (20%)

See all variants from £409.99


Description unavailable

Feature Attributes

Material:
Steel
Frame Material:
Steel
Overall Height:
260 mm
Capacity:
500 kg
Wheel Type:
Rubber tyred
Finish:
Painted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome