Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Modular Plastic Transport Dolly, Mesh on Sides
By ESB
12 Variants From
£319.99
Inc VAT (20%)
See 12 Product Variants
£319.99
Description
Description unavailable
Feature Attributes
Wheel Diameter:
108 mm
Load Capacity:
500 kg
Wheel Type:
Polypropylene
Supplied:
Assembled
Mesh Height:
1450 mm
Mesh Material:
Steel, Electrolytically Zinc Plated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome