Painted Pallet Dollies with Wheel Brakes


Select
£339.99 Inc VAT (20%)


See all variants from £339.99


Description unavailable

Feature Attributes

Material:
Steel
Capacity:
800 kg
Overall Width:
600 mm
Overall Height:
270 mm
Wheel Diameter:
200 mm
Load Capacity:
800 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome