Pallet Dollies


£369.99 Inc VAT (20%)

See all variants from £369.99


Description unavailable

Feature Attributes

Material:
Steel
Capacity:
800 kg
Wheel Diameter:
200 mm
Load Capacity:
800 kg
Number of Wheels:
4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome