Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Pallet Dolly, Electro Galvanised 2 Wheels with Brake
By Slingsby
See all variants from
£499.99
Inc VAT (20%)
See all variants from
£499.99
Description unavailable
Feature Attributes
Capacity:
800 kg
Overall Width:
846 mm
Load Capacity:
800 kg
Finish:
Electro-galvanised
Wheel Diameter:
200 mm
Number of Wheels:
4
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome