Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Transport Dolly Osb Panels
By WAGNER - SYSTEM GMBH
Reset
Clear All
Wheel Type
Select
Number of Handles
Select
See all variants from
£112.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£112.99
Description unavailable
Feature Attributes
Product Type:
Transport Dollies
Load Capacity:
250 kg
Wheel Diameter:
75 mm
Supplied:
Assembled
Platform Material:
OSB
Pack Quantity:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome