Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Wire Mesh Containers with Plastic Dolly
By ESB
6 Variants From
£499.99
Inc VAT (20%)
See 6 Product Variants
£499.99
Description
Description unavailable
Feature Attributes
Wheel Type:
Polypropylene
Wheel Diameter:
108 mm
Supplied:
Assembled
Mesh Size of Side Panels:
50x50x4mm
Mesh Material:
Steel
Mesh Width For Rear Wall:
50x50x4mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome