Heavy duty powder coated steel construction.Converts a fork lift into a crane, quickly and easily.Adjustable T-shape clamps.Includes safety swivel hook.Max. fork entry 145 x 55mm.Distance between centres: 250mm (1000kg) , 450mm (2500kg) .CE marked.